Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors Available on GSA/VA Contract for Federal Government customers only.

Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors.

Manufacturer: Thermo Scientific™ REL4504D

 View more versions of this product

Catalog No. 13-991-140

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 8°C
    Type High-Performance Refrigerator
    Doors Double
    Voltage 208/230V
    Width (English) Exterior 56.5 in.
    Width (English) Interior 52.5 in.
    Width (Metric) Interior 133.4cm
    Certifications/Compliance UL and cUL listed. TUV approved. CE marked.
    Electrical Requirements 208/230V 60Hz
    Amperage 8.5A
    Capacity 45.8 cu. ft., 1297L,45.8 cu. ft., 1297L
    Cabinet Material Scratch-resistant painted
    Capacity (English) 45.8 cu. ft.,45.8 cu. ft.
    Capacity (Metric) 1297L,1297L
    Chamber Material Scratch-resistant painted
    Defrost Automatic
    Depth (English) Interior 26 in.
    Depth (Metric) Interior 66cm
    Door Count 2
    Door Style Sliding Glass
    Exterior Finish High-impact powder paint coating
    Dimensions (L x W x H) Exterior 34.5 x 56.5 x 79.1 in. (87.6 x 143.5 x 200.9cm)
    Dimensions (D x W x H) Interior 26 x 52.5 x 58 in. (66 x 133.4 x 147.3cm)
    Height (English) Interior 58 in.
    Height (English) Exterior 79.1 in.
    Height (Metric) Exterior 200.9cm
    Height (Metric) Interior 147.3cm
    Length (English) Exterior 34.5 in.
    Interior Finish High-impact powder paint coating
    Insulation CFC-free
    Length (Metric) Exterior 87.6cm
    Shelves 8
    Refrigerant CFC- and HCFC-free R134A
    Shipping Weight (Metric) 304kg
    Temperature Control Microprocessor
    Width (Metric) Exterior 143.5cm
    Breaker 15A,15A
    Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
    Hertz 60Hz
    Plug Type 6-15P
    Shipping Weight (English) 670 lb.

    Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.

    Features:

    • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
    • Automatic defrost and condensate removal
    • Microprocessor control
    • Digital electronic technology designed to simplify operation and deliver greater accuracy
    • Icon-based controls
    • Large, easy-to-read digital display of temperature within 0.1°C
    • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
    • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

    Alarm System:

    • Audible/visual warnings for temperature deviations or power failure
    • Key-operated ON/OFF/ALARM ON master switch for setpoint security
    • Push-button alarm test and remote alarm contacts
    • Alarm silence, ringback, and auto reset
    • Controller battery backup system
    • Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature and 1.5°C undertemperature

    Construction:

    • Positive forced-air circulation systems
    • Industrial-grade cabinet construction and compressors
    • Self-closing, key-locked doors
    • Epoxy-coated, open-wire shelves adjustable in 1 in. (2.5cm) increments
    • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
    • Interior lights with door-activated ON/OFF switch and independent switch on control panel
    • Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
    • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, and dual-wheel 2 in. (5cm) casters instead of leveling feet
    • Undercounter model has a 1 in. (2.5cm) dia. access port with plug

    Ordering Information:

    Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit