Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors Available on GSA/VA Contract for Federal Government customers only.

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors.

Manufacturer:  Thermo Scientific™ REL7504A

 View more versions of this product

Catalog No. 13-991-3


  Check Availability
Add to cart

Specifications

Description

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Description & Specifications

Specifications

UL and cUL listed. TUV approved. CE marked.
78.8 cu. ft., 2231L
20A
2231L
2 in. (5cm) casters (two locking, two nonlocking), factory installed
29 in.
3
High-impact powder paint coating
29 x 81 x 58 in. (73.7 x 205.7 x 147.3cm)
79.2 in.
147.3cm
37.2 in.
CFC-free
5-20P
12
365kg
1°C to 8°C
115V
81 in.
Triple
115V 60Hz
16A
Scratch-resistant painted
78.8 cu. ft.
Scratch-resistant painted
Automatic
73.7cm
Solid
37.2 x 85 x 79.2 in. (94.5 x 215.9 x 201.2cm)
58 in.
201.2cm
60Hz
High-impact powder paint coating
94.5cm
805 lb.
CFC- and HCFC-free R134A
Microprocessor
High-Performance Refrigerator
85 in.
215.9cm
205.7cm
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit