Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors Available on GSA/VA Contract for Federal Government customers only.

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors.

Manufacturer: Thermo Scientific™ REL2304D

 View more versions of this product

Catalog No. 13-991-1

  Check Availability
Add to Cart

    Specifications

    Type High-Performance Refrigerator
    Temperature Range (Metric) 1°C to 8°C
    Doors Single
    Width (English) Interior 24 in.
    Width (Metric) Interior 61cm
    Defrost Automatic
    Depth (English) Interior 29 in.
    Door Count 1
    Dimensions (L x W x H) Exterior 37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2cm)
    Height (Metric) Interior 147.3cm
    Hertz 60Hz
    Temperature Control Microprocessor
    Voltage 208/230V
    Width (English) Exterior 28 in.
    Width (Metric) Exterior 71.1cm
    Certifications/Compliance UL and cUL listed. TUV approved. CE marked.
    Electrical Requirements 208/230V 60Hz
    Amperage 6A
    Capacity 23.3 cu. ft., 659L,23.3 cu. ft., 659L
    Cabinet Material Scratch-resistant painted
    Breaker 15A,15A
    Capacity (English) 23.3 cu. ft.,23.3 cu. ft.
    Capacity (Metric) 659L,659L
    Chamber Material Scratch-resistant painted
    Casters 2 in. (5cm) casters (two locking, two nonlocking), factory installed
    Depth (Metric) Interior 73.7cm
    Door Style Solid
    Exterior Finish High-impact powder paint coating
    Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
    Height (English) Interior 58 in.
    Height (English) Exterior 79.2 in.
    Height (Metric) Exterior 201.2cm
    Length (English) Exterior 37.2 in.
    Interior Finish High-impact powder paint coating
    Insulation CFC-free
    Length (Metric) Exterior 94.5cm
    Plug Type 6-15P
    Shipping Weight (English) 425 lb.
    Shelves 4
    Refrigerant CFC- and HCFC-free R134A
    Shipping Weight (Metric) 193kg
    Item Description 23.3 cu. ft.; 208/230V 60Hz

    Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

    • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
    • Automatic defrost and condensate removal

    Microprocessor Control

    • Digital electronic technology designed to simplify operation and deliver greater accuracy
    • Icon-based controls
    • Large, easy-to-read digital display of temperature within 0.1°C
    • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
    • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

    Alarm System

    • Audible/visual warnings for temperature deviations or power failure
    • Key-operated ON/OFF/ALARM ON master switch for setpoint security
    • Push-button alarm test and remote alarm contacts
    • Alarm silence, ringback, and auto reset
    • Controller battery backup system
    • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

    Construction

    • Positive forced-air circulation systems
    • Industrial-grade cabinet construction and compressors
    • High-density CFC-free urethane foam insulation
    • Self-closing, key-locked doors
    • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
    • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
    • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
    • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
    • Undercounter model has a 1in. (2.5cm) dia. access port with plug

    Ordering Information:

    Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit