Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Store biological and chemical samples for clinical, industrial and scientific applications in these high-performance laboratory refrigerators with solid doors.

Manufacturer:  Thermo Scientific™ REL3004A

 View more versions of this product

Catalog No. 13-991-130

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

Store samples for clinical, industrial and scientific applications in Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Specifications

Specifications

1°C to 8°C
29.2 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-15 P
29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
193 kg
High-impact Powder Paint Coating
15A
29 in.
79.2 in.
201.2 cm
37.2 in.
30 in.
Automatic
86.4 cm
Microprocessor
Industrial-Grade
CFC-free
Alarm, Recorder
4
CE, cUL, TUV, UL
826 L
115 V
9.4 A
37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2 cm)
425 lb.
CFC- and HCFC-free R134A
High-impact Powder Paint Coating
2 in. (5cm) casters (two locking, two nonlocking), factory installed
73.7 cm
58 in.
147.3 cm
94.5 cm
76.2 cm
34 in.
High-Performance Refrigerator
Solid
Scratch-resistant Painted
Cold Rolled Steel
1
Undercounter
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit