Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors.

Specifications

Certifications/Compliance CE, cUL, TUV, UL
Cabinet Material Scratch-resistant painted
Casters 2 in. (5cm) casters (two locking, two nonlocking), factory installed
Defrost Automatic
Door Style Solid
View More Specs

Products 10
Catalog Number Mfr. No. Capacity (English) Voltage Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Voltage Plug Type Price Quantity & Availability  
13-991-89
Accessories View Documents
Thermo Scientific™
REL1204A
11.5 cu. ft. 115 V NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-990-156
View Documents
Thermo Scientific™
REL404A
4.9 cu. ft. 115 V NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-52
Accessories View Documents
Thermo Scientific™
REL2304A
23.3 cu. ft. 115 V NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-1
Accessories View Documents
Thermo Scientific™
REL2304D
23.3 cu. ft. 208 - 230 V NEMA 6-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-130
Accessories View Documents
Thermo Scientific™
REL3004A
29.2 cu. ft. 115 V NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-131
Accessories View Documents
Thermo Scientific™
REL3004D
29.2 cu. ft. 208 - 230 V NEMA 6-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-53
Accessories View Documents
Thermo Scientific™
REL5004A
51.1 cu. ft. 115 V NEMA 5-20 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-2
Accessories View Documents
Thermo Scientific™
REL5004D
51.1 cu. ft. 208 - 230 V NEMA 6-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-3
Accessories View Documents
Thermo Scientific™
REL7504A
78.8 cu. ft. 115 V NEMA 5-20 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-991-4
Accessories View Documents
Thermo Scientific™
REL7504D
78.8 cu. ft. 208 - 230 V NEMA 6-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Store samples for clinical, industrial and scientific applications in using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Solid Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors.

Key Features
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature and flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1 in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch and independent switch on control panel
  • Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2 in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1 in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Warranty varies by country, please contact us for details
Specifications

Specifications

CE, cUL, TUV, UL
2 in. (5cm) casters (two locking, two nonlocking), factory installed
Solid
CFC-free
1°C to 8°C
Scratch-resistant painted
Automatic
High-impact Powder Paint Coating
Microprocessor
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit