Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ 22 oz. PBI High Temperature Gloves - 23 in.

Catalog Number 19056496
Click to view available options
Hand:
Specific
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloves are constructed with 22 oz. PBI and feature wool insulation for enhanced protection during high heat applications.

  • Constructed of 22 oz. PBI with wool lining
  • 23 in. cuff extends protection past the wrist for additional thermal protection
Color Natural
Hand Specific
Material PBI
Glove Cuff Style Open
Liner Material Wool
Series 123
Yarn Weight 22 oz.
Length (English) 23 in.
Length (Metric) 58.4 cm
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit