Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ 9 oz. FR Cotton Shop Coat

Click to view available options
Size:
Medium
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy
Size X-Large
Material Cotton
Color Green
Closure Type Metal snap
Certifications/Compliance ASTM 6413
Cuff Style Snap
No. of Pockets 2
Resistance Flame
Size (English) Chest 48 to 50 in.
Size (Metric) Chest 122 to 127 cm
Length (English) 42 in.
Length (Metric) 106.6 cm
Weight (English) 9 oz.
Weight (Metric) 0.2 kg
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit