Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Side Split Cowhide Leather Welder's Gloves with CushionCore™ Liner
CushionCore™ padded liner provides heat-blocking comfort, while Aramid Fiber stitching protects against sparks and abrasion.
$17.50 - $47.25
Specifications
Color | Blue, Gray |
---|---|
For Use With (Application) | Stick Welding |
Glove Cuff Style | Gauntlet |
Material | Side Split Cowhide Leather |
Series | 320 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-001-502
|
Black Stallion™
320S |
Small |
Pair for $47.25
Dozen of 12 PR for $540.00 |
|
19-001-503
|
Black Stallion™
320M |
Medium |
Pair for $47.25
Dozen of 12 PR for $540.00 |
|
18-999-1313A
|
Black Stallion™
320L |
Large |
Pair for $47.25
|
|
19-001-506
|
Black Stallion™
320XL |
X-Large |
Pair for $17.50
Dozen of 12 PR for $209.00 |
|
18-999-1313B
|
Black Stallion™
320X |
2X-Large |
Pair for $34.30
Case of 12 PR for $392.00 |
|
Description
- Side split cowhide leather construction is durable and flexible
- CushionCore™ padded liner provides heat-blocking comfort
- Aramid Fiber stitching for spark and abrasion resistance
- Wide straps on palm for additional reinforcement in a key stress area
- Welted seams ensure maximum protection for threads
Specifications
Blue, Gray | |
Gauntlet | |
320 |
Stick Welding | |
Side Split Cowhide Leather |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title