Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion Leather Welding Jackets
Specifications
Collar Type | Adjustable stand up corduroy lined |
---|---|
Color | Brown |
Material | Cowhide Leather, Dupont™ Kevlar™ aramid fiber |
Length (English) | 26 in. |
Length (Metric) | 66.04 cm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-057-651
|
Black Stallion
26WJM |
Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-057-652
|
Black Stallion
26WJL |
Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-057-650
|
Black Stallion
26WJS |
Small |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-057-653
|
Black Stallion
26WJXL |
X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Specifications
Adjustable stand up corduroy lined | |
Cowhide Leather, Dupont™ Kevlar™ aramid fiber | |
66.04 cm | |
Rivet |
Brown | |
26 in. | |
Satin-lined shoulders and arms, Corduroy-lined collar |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title