Thermo Scientific™ Revco™ Pharmacy Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Simplify operations and increase accuracy with Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C.

Manufacturer: Thermo Scientific™ RPR1204A

 View more versions of this product

Catalog No. 13-991-202

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 8°C
    Type Pharmacy Refrigerator
    Doors Single
    Voltage 115V
    Width (English) Exterior 24 in.
    Width (English) Interior 20 in.
    Width (Metric) Exterior 61cm
    Width (Metric) Interior 50.8cm
    Electrical Requirements 115V 60Hz
    Amperage 9.4A
    Capacity 11.5 cu. ft., 326L,11.5 cu. ft., 326L
    Cabinet Material Smooth, scratch-resistant paint
    Breaker 15A
    Capacity (English) 11.5 cu. ft.,11.5 cu. ft.
    Capacity (Metric) 326L,326L
    Chamber Material Smooth, scratch-resistant painted
    Defrost Automatic
    Depth (English) Interior 21.8 in.
    Depth (Metric) Interior 53.3cm
    Door Count 1
    Door Style Glass
    Drawers 5
    Dimensions (L x W x H) Exterior 29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
    Dimensions (D x W x H) Interior 21.8 x 20 x 52.4 in. (53.3 x 50.8 x 133.1cm)
    Height (English) Interior 52.4 in.
    Height (English) Exterior 73.6 in.
    Height (Metric) Exterior 186.9cm
    Height (Metric) Interior 133.1cm
    Hertz 60Hz
    Length (English) Exterior 29.3 in.
    Length (Metric) Exterior 74.3cm
    Plug Type 5-15P
    Shipping Weight (English) 320 lb.
    Refrigerant CFC-free
    Shipping Weight (Metric) 145kg
    Temperature Control Microprocessor
    Temperature Resolution 0.1°C
    Item Description 11.5 cu. ft., 115V 60Hz

    Simplify operation and increase accuracy by using Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C. Refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.

    Microprocessor Control

    • Adjustable temperature control from 1° to 8°C, factory preset at 4°C
    • Icon-based controls and displays include graphic references for universal operation
    • Setpoint security with key-operated, triple-position master switch controls power to all systems
    • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
    • Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
    • Enlarged digital display with resolution to within 0.1°C
    • Battery backup assures control panel function during power failure
    Alarm System
    • Remote alarm contacts
    • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
    • Alarm silence, ringback and automatic reset functions
    • Push-button alarm test verifies sensor continuity

    Refrigeration System

    • Heavy-duty, industrial-grade, hermetically sealed compressors
    • Automatic defrost maintains optimum cooling capacity
    • Automatic condensate removal; no drain lines required

    Construction

    • Adjustable full-extension stainless-steel drawers
    • Full-view glass door(s): double-pane construction eliminates condensation
    • Spring-loaded door closures enable 90° stay-open
    • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
    • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
    • Directional airflow assures quick recovery after door openings
    • Interior cabinet lights with door-activated ON/OFF switch, plus independent switch on control panel
    • Lockable doors self-close against closed-cell peripheral gasket
    • Adjustable leveling feet (optional casters available)
    • Smooth, scratch-resistant painted interior and exterior surfaces

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit