Thermo Scientific™ Revco™ Pharmacy Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Simplify operations and increase accuracy with Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C.

Manufacturer: Thermo Scientific™ RPR2304D

 View more versions of this product

Catalog No. 13-991-201

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Temperature Range (Metric) 1°C to 8°C
    Type Pharmacy Refrigerator
    Doors Single
    Voltage 208/230V
    Width (English) Exterior 28 in.
    Width (English) Interior 24 in.
    Width (Metric) Exterior 71.1cm
    Width (Metric) Interior 61cm
    Electrical Requirements 208/230V 60Hz
    Amperage 6A
    Capacity 23.3 cu. ft., 659L,23.3 cu. ft., 659L
    Cabinet Material Smooth, scratch-resistant paint
    Breaker 15A
    Capacity (English) 23.3 cu. ft.,23.3 cu. ft.
    Capacity (Metric) 659L,659L
    Chamber Material Smooth, scratch-resistant painted
    Defrost Automatic
    Depth (English) Interior 29 in.
    Depth (Metric) Interior 73.3cm
    Door Count 1
    Door Style Glass
    Drawers 6
    Dimensions (L x W x H) Exterior 36.4 x 28 x 79.2 in. (92.5 x 71.1 x 201.2cm)
    Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.3 x 61 x 147.3cm)
    Height (English) Interior 58 in.
    Height (English) Exterior 79.2 in.
    Height (Metric) Exterior 201.2cm
    Height (Metric) Interior 147.3cm
    Hertz 60Hz
    Plug Type 6-15P
    Shipping Weight (English) 470 lb.
    Refrigerant CFC-free
    Shipping Weight (Metric) 213kg
    Temperature Control Microprocessor
    Temperature Resolution 0.1°C
    Item Description 23.3 cu. ft., 208/230V 60Hz

    Simplify operation and increase accuracy by using Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C. Refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.

    Microprocessor Control

    • Adjustable temperature control from 1° to 8°C, factory preset at 4°C
    • Icon-based controls and displays include graphic references for universal operation
    • Setpoint security with key-operated, triple-position master switch controls power to all systems
    • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
    • Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
    • Enlarged digital display with resolution to within 0.1°C
    • Battery backup assures control panel function during power failure
    Alarm System
    • Remote alarm contacts
    • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
    • Alarm silence, ringback and automatic reset functions
    • Push-button alarm test verifies sensor continuity

    Refrigeration System

    • Heavy-duty, industrial-grade, hermetically sealed compressors
    • Automatic defrost maintains optimum cooling capacity
    • Automatic condensate removal; no drain lines required

    Construction

    • Adjustable full-extension stainless-steel drawers
    • Full-view glass door(s): double-pane construction eliminates condensation
    • Spring-loaded door closures enable 90° stay-open
    • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
    • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
    • Directional airflow assures quick recovery after door openings
    • Interior cabinet lights with door-activated ON/OFF switch, plus independent switch on control panel
    • Lockable doors self-close against closed-cell peripheral gasket
    • Adjustable leveling feet (optional casters available)
    • Smooth, scratch-resistant painted interior and exterior surfaces

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit