Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ Pharmacy Refrigerators

Simplify operations and increase accuracy with Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C.

Specifications

Cabinet Material Smooth, scratch-resistant paint
Defrost Automatic
Door Style Glass
Refrigerant CFC-free
Control Type Microprocessor
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (English) Electrical Requirements Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Electrical Requirements Plug Type Price Quantity & Availability  
13-991-133
Accessories View Documents
Thermo Scientific™
RPR3004A
29.2 cu. ft. 115 V 60 Hz NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-200
Accessories View Documents
Thermo Scientific™
RPR2304A
23.3 cu. ft. 115 V 60 Hz NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-204
Accessories View Documents
Thermo Scientific™
RPR5004A
51.1 cu. ft. 115 V 60 Hz NEMA 5-20 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
13-991-202
Accessories View Documents
Thermo Scientific™
RPR1204A
11.5 cu. ft. 115 V 60 Hz NEMA 5-15 P This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Simplify operation and increase accuracy by using Thermo Scientific™ Revco™ Pharmacy Refrigerators, designed for stable temperature control over a range of 1° to 8°C. Refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.

Microprocessor Control

  • Adjustable temperature control from 1° to 8°C, factory preset at 4°C
  • Icon-based controls and displays include graphic references for universal operation
  • Setpoint security with key-operated, triple-position master switch controls power to all systems
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
  • Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
  • Enlarged digital display with resolution to within 0.1°C
  • Battery backup assures control panel function during power failure
Alarm System
  • Remote alarm contacts
  • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
  • Alarm silence, ringback and automatic reset functions
  • Push-button alarm test verifies sensor continuity

Refrigeration System

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost maintains optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction

  • Adjustable full-extension stainless-steel drawers
  • Full-view glass door(s): double-pane construction eliminates condensation
  • Spring-loaded door closures enable 90° stay-open
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Interior cabinet lights with door-activated ON/OFF switch, plus independent switch on control panel
  • Lockable doors self-close against closed-cell peripheral gasket
  • Adjustable leveling feet (optional casters available)
  • Smooth, scratch-resistant painted interior and exterior surfaces
Specifications

Specifications

Smooth, scratch-resistant paint
Glass
Microprocessor
0.1°C
Automatic
CFC-free
1°C to 8°C
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit