Thermo Scientific™ Revco™ Plasma Freezers Available on GSA/VA Contract for Federal Government customers only.

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance.

Manufacturer: Thermo Scientific™ UFP1230A

 View more versions of this product

Catalog No. 13-990-83

  Check Availability
Add to Cart

    Specifications

    Type Plasma Freezer
    Doors Single
    Voltage 115V
    Width (English) Exterior 24 in.
    Width (Metric) Exterior 61cm
    Width (Metric) Interior 50.8cm
    Electrical Requirements 115V 60Hz
    Amperage 8A,8A
    Capacity 11.5 cu. ft., 326L,11.5 cu. ft., 326L
    Cabinet Material High-impact, powder-coated paint
    Cabinet Type Space Saver
    Capacity (Metric) 326L,326L
    Chamber Material High-impact powder paint coating
    Defrost Automatic
    Depth (English) Interior 21 in.
    Depth (Metric) Interior 53.3cm
    Door Count 1
    Door Style Solid
    Height (Metric) Interior 133.1cm
    Temperature Control Microprocessor
    Width (English) Interior 20 in.
    Certifications/Compliance Meet UL, CUL, and CE requirements; TUV criteria; AABB, ANRC, and FDA guidelines
    Breaker 15A,15A
    Capacity (English) 11.5 cu. ft.,11.5 cu. ft.
    Drawers 7
    Dimensions (L x W x H) Exterior 29.3 x 24 x 73.6 in. (74.3 x 61 x 186.9cm)
    Dimensions (D x W x H) Interior 21 x 20 x 52.4 in. (53.3 x 50.8 x 133.1cm)
    Height (Metric) Exterior 186.9cm
    Length (English) Exterior 29.3 in.
    Length (Metric) Exterior 74.3cm
    Shipping Weight (English) 365 lb.
    Refrigerant CFC-free
    Temperature Range (Metric) -30°C
    Compressor Heavy-duty, industrial-grade, hermetically sealed
    Height (English) Interior 52.4 in.
    Height (English) Exterior 73.6 in.
    Hertz 60Hz
    Operating Temperature -30°C
    Plug Type 5-15P
    Shipping Weight (Metric) 166kg

    Simplify operation and increase accuracy with the microprocessor control of Thermo Scientific™ Revco™ Plasma Freezers. Our -30°C Plasma Freezers are designed to meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Five models offer cabinet sizes to meet a variety of space needs and storage volume requirements.

    Key Features

    • CFC-free refrigerant
    • Preset temperature at -30°C
    • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
    • Positive airflow systems

    Microprocessor Control

    • Icon-based controls and displays
    • Preset temperature setpoint
    • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
    • Large, easy-to-read digital display shows temperature within 1°C
    • Audible/visual warnings for overtemperature, undertemperature or power failure
    • Key-operated OFF/ON/ALARM ON master switch for setpoint security
    • Push-button alarm test
    • Remote alarm contacts
    • Alarm silence, ringback and auto reset
    • Controller battery backup system

    Construction

    • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
    • One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
    • Full-length door handles
    • Adjustable leveling feet
    • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
    • Positive, forced-air circulation maintains uniformity at all shelf levels
    • Directional airflow assures quick recovery after door openings
    • Heavy-duty, hermetically sealed compressors
    • 1 in. (2.5cm) access port with plug on undercounter model only

    Ordering Information:

    Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.

    Includes:

    Space-saver and upright models come with a 6 in. (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit