Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ Plasma Freezers

Simplify operation and increase accuracy with these plasma freezers, designed to meet AABB, ANRC and FDA standards for safety and performance.

Manufacturer:  Thermo Scientific™ UFP5030A

 View more versions of this product

Catalog No. 22-285707

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Simplify operation and increase accuracy with the microprocessor control of Thermo Scientific™ Revco™ Plasma Freezers. Our -30°C Plasma Freezers are designed to meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Five models offer cabinet sizes to meet a variety of space needs and storage volume requirements.

Key Features
  • CFC-free refrigerant
  • Preset temperature at -30°C
  • Automatic condensate removal and defrost, with sensor that automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost build-up and optimizing coil efficiency
  • Positive airflow systems

Microprocessor Control

  • Icon-based controls and displays
  • Preset temperature setpoint
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature and flashes bulb for undertemperature
  • Large, easy-to-read digital display shows temperature within 1°C
  • Audible/visual warnings for overtemperature, undertemperature or power failure
  • Key-operated OFF/ON/ALARM ON master switch for setpoint security
  • Push-button alarm test
  • Remote alarm contacts
  • Alarm silence, ringback and auto reset
  • Controller battery backup system

Construction

  • Cold-rolled steel cabinet surfaces finished with high-impact powder paint coating
  • One solid door, hinged on right (except 51.1 cu. ft. model: two solid doors with keyed lock, self-close against closed-cell peripheral gasket)
  • Full-length door handles
  • Adjustable leveling feet
  • High-density, CFC-free urethane foam insulation protects cabinet interior from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation maintains uniformity at all shelf levels
  • Directional airflow assures quick recovery after door openings
  • Heavy-duty, hermetically sealed compressors
  • 1 in. (2.5cm) access port with plug on undercounter model only

Ordering Information:

Alarm systems, temperature chart recorders and power monitors available separately. For additional voltages, contact your CSR.

Includes:

Space-saver and upright models come with a 6 in. (15.2cm) seven-day circular chart temperature recorder (optional free-standing on undercounter model) and extra-long probe for manual alarm testing.

Specifications

Specifications

-30°C
51.1 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-20 P
29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3 cm)
295 kg
Solid
14
20A
Heavy-duty, industrial-grade, hermetically sealed
73.7 cm
58 in.
147.3 cm
94.5 cm
133.4 cm
56.5 in.
Plasma Freezer
2
AABB, ANRC, CE, cUL, FDA, TUV, UL
1447 L
115 V
16 A
37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2 cm)
650 lb.
CFC-free
Warranty varies by country, please contact us for details
Upright
High-impact, powder-coated paint
29 in.
79.2 in.
201.2 cm
37.2 in.
52.5 in.
Automatic
143.5 cm
Microprocessor
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit