Learn More
Thermo Scientific™ Revco™ Revco™ RDE Series -40°C Ultra-Low Temperature Freezers
Thermo Scientific™ Revco™ RDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
Supplier: Thermo Scientific™ Revco™ RDE60040FA
Description
Thermo Scientific™ Revco™ RDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
- Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and padlock-compatible doors
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 3.9 kWh/day to DXF400 = 8.0 kWh/day. Data on file.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
Specifications
Revco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz | |
816 L | |
Outer (1), Inner (5) | |
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
4 | |
111 kg | |
Upright | |
Revco | |
Manual | |
28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm) | |
Yes | |
Smart-Vue Compatible | |
NEMA 5-20 | |
115V, 60Hz | |
60,000 x 2mL | |
R290 | |
348kg | |
297 kg | |
12 |
28.8 cu. ft. | |
-10°C to -40°C | |
6 | |
Stainless Steel | |
245 lb. | |
cULus | |
HIC 5.6 in. 7-segment display with capacitive touch buttons | |
Warranty varies by country, please contact us for details | |
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm) | |
Alarm, Recorder | |
Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | |
7.5/20 | |
115 V | |
60 Hz | |
H-drive | |
765 lb. | |
654 lb. | |
2 in. Boxes (600) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.