Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Revco™ RDE Series GP Ultra-Low Temperature Freezer Package with Racks and Boxes
Revco™ RDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Supplier: Thermo Scientific™ RDE30086FDRK
Includes: 300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
Description
Revco™ RDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific Revco RDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
General Purpose | |
14.9 cu. ft. | |
-50°C to -86°C | |
6 | |
Stainless Steel | |
cULus | |
300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers | |
Alarm, Recorder | |
208/230 V | |
H-drive | |
6 |
Ultra-Low Freezer, Upright | |
422 L | |
Outer (1), Inner (5) | |
Water-Blown Polyurethane Foam | |
2 | |
Upright | |
38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | |
NEMA 6-15 | |
208 - 230 V 60 Hz | |
Boxes (300) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction