Learn More
Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezers
Store and protect the optimum capacity of the most critical samples with Thermo Scientific™ Revco™ UxF −86°C Upright Ultra-Low Temperature Freezers.
Manufacturer: Thermo Scientific™ UXF40086A
Description
Store and protect the optimum capacity of the most critical samples with Thermo Scientific™ Revco™ UxF −86°C Upright Ultra-Low Temperature Freezers. These freezers achieve outstanding thermal performance, safety and security through state-of-the-art engineering. These refrigerators are designed to maximize temperature uniformity and sample storage while minimizing energy use. Choose from five high density capacities.
Key Benefits:- Maximize sample storage capacity while minimizing the freezer's physical space inside the lab
- Protects against a wide range of voltage variation and is easily accessible through the touch-screen display
- 4-20 milliamp output compatible with external alarm and monitoring systems
- Two rear access, 1″ (25mm) ports allow for the use of inexpedient probes or instrumentation
- Easy-to-remove, washable filter provides protection against dust on the condense
- Several optional features including: LN2 and CO2 back-up systems, chart recorder, stainless steel inventory racking solutions and hands-free, proximity-card access system
- Store up to 278 lbs. of samples (depending on freezer model) on reinforced, stainless steel shelving
- 4×7 heated gasket provides four touchpoints of security and seven zones of protection
- Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets
- Refrigeration system with high-efficiency compressors for excellent performance and reliability
- Cabinet + Vacuum Insulation Panel Technology increases the internal capacity of 2″ vials up to 4.2%—gain up to 76% more capacity in the same footprint† with 1mL CryoBank tubes
- Performance: features an outstanding BTU (British thermal unit) reserve. This leads to fast door recovery times so that sample integrity isn't compromised†
- Choice of Refrigeration: For the strictest tolerances, the high-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage
- Brazed plate heat exchanger for more efficient heat transfer—induction brazed joints to reduce leak potential and improve reliability
- Energy-Efficiency: allows you to save up to 15% in energy usage with the energy-savings mode‡ or choose the high-performance mode for applications requiring ultra-tight temperature uniformity—all through an easy-to-use, touch-screen interface
- CFC/HCFC free refrigerants
- On-board data storage: Store up to 15 years worth of temperature and event data on our on-board computer
- Easily exchange data: Use the new USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
- Safety and Security: feature an innovative, touch-screen control panel that allows 24/7 monitoring of the freezer's health provides access to a detailed event log—built-in USB port enables easy downloading of event log reports to a portable drive
††Compared to energy-savings and high-performance modes.
Specifications
Revco | |
-50°C to -86°C | |
19.4 cu. ft. | |
40,000 x 2mL | |
115 V | |
16 A | |
37.6 x 32.4 x 78 in. (96 x 82 x 198 cm) | |
730 lb. | |
730 lb. | |
Touch-Screen LCD | |
165 lb. | |
KeyLock Standard, Padlock Compatible, Key Card Optional | |
Smart-Vue Compatible | |
7-day Ink or Inkless (Optional) | |
Warranty varies by country, please contact us for details | |
8.46 sq. ft. | |
On Screen, Log File | |
5 | |
High Performance or Energy Efficiency | |
+5.6/-5.3°C | |
1.93 watts/100mL vials (box) | |
50.633 vials/cu. m | |
225 min. | |
1 Outer, 5 Inner | |
Hermetic Compressor | |
Vacuum Panel and Water Blown Foam | |
Alarm, Recorder | |
1200 W | |
Upright |
Capacity: 19.4 cu. ft. (547.9L); Holds 400 boxes; 115V/60Hz | |
CE, cULus, UL | |
548 L | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-20 | |
28.3 x 23.1 x 51.2 in. (72 x 59 x 130 cm) | |
332 kg | |
332 kg | |
Painted Steel - Standard, Stainless Steel - Optional | |
332 kg | |
RS-485, 4-20mA, dry contacts - standard | |
CO2 or LN2 Optional | |
Optional | |
20 min. | |
16.9/18.5kW-hr/day | |
0.79 sq. meters | |
Line voltage and Buck/Boost | |
Standard | |
Standard - Individual user names and passwords | |
4.728 vials/sq. ft | |
Buck/Boost | |
Ultra-Low Freezer, Upright | |
Boxes (400) | |
Fin and Tube, Forced-Air Cooled | |
Polyurethane Foam (Insulation), Stainless Steel (Shelves) | |
1 | |
4 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.