Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezers

Store and protect the optimum capacity of the most critical samples with Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezers.

Manufacturer:  Thermo Scientific™ UXF30086A

 View more versions of this product

Catalog No. UXF30086A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Store and protect the optimum capacity of the most critical samples with Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezers. These freezers achieve outstanding thermal performance, safety and security through state-of-the-art engineering. These refrigerators are designed to maximize temperature uniformity and sample storage while minimizing energy use. Choose from five high density capacities.

Key Benefits:
  • Maximize sample storage capacity while minimizing the freezer's physical space inside the lab
  • Protects against a wide range of voltage variation and is easily accessible through the touch-screen display
  • 4-20 milliamp output compatible with external alarm and monitoring systems
  • Two rear access, 1 in. (25mm) ports allow for the use of inexpedient probes or instrumentation
  • Easy-to-remove, washable filter provides protection against dust on the condense
  • Several optional features including: LN2 and CO2 back-up systems, chart recorder, stainless steel inventory racking solutions and hands-free, proximity-card access system
New Features:
  • Store up to 278 lbs. of samples (depending on freezer model) on reinforced, stainless steel shelving
  • 4x7 heated gasket provides four touchpoints of security and seven zones of protection
  • Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets
  • Refrigeration system with high-efficiency compressors for excellent performance and reliability
  • Cabinet + Vacuum Insulation Panel Technology increases the internal capacity of 2 in. vials up to 4.2%—gain up to 76% more capacity in the same footprint† with 1mL CryoBank tubes
Temperature Control:
  • Performance: features an outstanding BTU (British thermal unit) reserve. This leads to fast door recovery times so that sample integrity isn't compromised†
  • Choice of Refrigeration: For the strictest tolerances, the high-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage
  • Brazed plate heat exchanger for more efficient heat transfer—induction brazed joints to reduce leak potential and improve reliability
Enviornment-friendliness:
  • Energy-Efficiency: allows you to save up to 15% in energy usage with the energy-savings mode‡ or choose the high-performance mode for applications requiring ultra-tight temperature uniformity—all through an easy-to-use, touch-screen interface
  • CFC/HCFC free refrigerants
Data:
  • On-board data storage: Store up to 15 years worth of temperature and event data on our on-board computer
  • Easily exchange data: Use the new USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
  • Safety and Security: feature an innovative, touch-screen control panel that allows 24/7 monitoring of the freezer's health provides access to a detailed event log—built-in USB port enables easy downloading of event log reports to a portable drive
†Based on internal performance data; Data on file May 2011

††Compared to energy-savings and high-performance modes.

Specifications

Specifications

300 boxes
4
Revco
-50°C to -86°C
14.9 cu. ft.
30,000 x 2mL
115 V
16 A
37.6 x 27 x 78 in. (96 x 69 x 198 cm)
667 lb.
667 lb.
Touch-Screen LCD
125 lb.
KeyLock Standard, Padlock Compatible, Key Card Optional
Smart-Vue Compatible
7-day Ink or Inkless (Optional)
Warranty varies by country, please contact us for details
7.05 sq. ft.
On Screen, Log File
5
High Performance or Energy Efficiency
+5.5/-6.4°C
2.36 watts/100mL vials (box)
46.154 vials/cu. m
213 min.
Vacuum Panel and Water Blown Foam
Upright
Capacity: 14.9 cu. ft. (420.9L); Holds 300 boxes; 115V/60Hz
CE, cULus, UL
421 L
115 V 60 Hz
60 Hz
NEMA 5-20
28.3 x 17.8 x 51.2 in. (72 x 45 x 130 cm)
303 kg
303 kg
Painted Steel - Standard, Stainless Steel - Optional
303 kg
RS-485, 4-20mA, dry contacts - standard
CO2 or LN2 Optional
Optional
13 min.
15.3/17kW-hr/day
0.65 sq. meters
Line voltage and Buck/Boost
Standard
Standard - Individual user names and passwords
4.255 vials/sq. ft
Buck/Boost
Ultra-Low Freezer, Upright
SDS
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit