Thermo Scientific™ Reversible Microtube Racks with Lid

Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid: featuring a low-profile design with an alphanumeric grid.

Manufacturer: Thermo Scientific™ 863011

 View more versions of this product

Catalog No. 21-236-40

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Holds 0.2mL Tubes,0.5mL Tubes
    Type Reversible Microtube Rack
    Material Recycled Plastic
    No. per Case 12 racks
    Color Blue,Blue
    Description Reversible Microtube Rack
    Tube Size 0.2mL tubes on one side, 0.5mL tubes on the other
    Packaging 12 racks/case

    Store samples securely and rapidly identify them with  Thermo Scientific™ Reversible Microtube Racks with Lid: featuring a stable, low-profile design with an alphanumeric grid.

    • Hold 0.2mL tubes on one side, 0.5mL tubes on the other
    • Lid protects samples and allows stacking
    • 100% Recycled plastic
    • Several colors available

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit