Ricca Chemical Copper Sulfate for Hemoglobin Estimation

For Hemoglobin Estimation in Men

Manufacturer: Ricca Chemical 23405

 View more versions of this product

Catalog No. 2340-5

  Check Availability
Add to Cart

    Specifications

    Packaging Cubitainer
    Storage Requirements 15° to 30°C
    Shelf Life 24 months
    Product Type Copper Sulfate
    For Use With (Application) Screening of male Blood donors
    Format Liquid
    Boiling Point 100°C
    pH 4
    Quantity 20000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit