Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Signature Series™ Specimen Transportation System -STS™ Prefilled Containers 10% NBF
Transport, store and retrieve pathology specimens in a safe and cost effective manner with Signature Series™ Specimen Transportation System - STS™ prefilled 10% NBF in various configurations.
Supplier: Epredia™ 531201
Description
Closure System- Patented Epredia™ Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Ordering Information
- Clear polystyrene containers have screw-top lids
- Opaque polyethylene containers have snap-top lids
- Dry containers available separately
Specifications
Yes | |
Non-sterile | |
Screw Top | |
Signature Series Prefilled Container, 10% NBF |
Polystyrene | |
120 mL, pre-filled 60 mL | |
Clear | |
100/Cs. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction