Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRAND™ Rigid Frame 96-well PCR Plates
For medium and high sample throughput, these 96-well plates are an efficient solution for PCR and qPCR.
Supplier: BRAND™ 781549
Description
- Strong polycarbonate frames ensure safe handling in semi-automated and automated pipetting systems and optimal evaporation protection
- Rigid frame allows use of very thin-walled wells from 100% virgin medical grade polypropylene
- Uniform and thin wall thickness of the wells ensures rapid transfer of temperature from the cycler to the sample, thus reducing cycle times
- A number of skirt choices ensures good fit in common thermal cyclers for efficient heat transfer
- Different colors help distinguish between workflow steps (for qPCR, white plates are available that optimally reflect fluorescence signals)
- Cleanroom quality guarantees reliable results, as plates are produced under controlled cleanroom conditions and thus meet the purity criteria of the quality level BIO-CERT™ PCR Quality (Free of DNA, RNase, DNase, pyrogens, and PCR-inhibitors)

Specifications
No Barcode | |
Standard | |
8 x 12 | |
Transparent | |
Roche™ Lightcycler™ | |
Polycarbonate, Polypropylene | |
96 | |
Round | |
White | |
23 cm | |
PCR Ready |
BIO-CERT™ PCR Quality | |
PCR plate 96-well, Rigid Frame, PC/PP, semi skirted, wells white, Roche™ Lightcycler™, BIO-CERT™ PCR QUALITY | |
Not Autoclavable | |
Single-use | |
Semi | |
0.15 mL | |
Non-sterile | |
Low Profile | |
26 cm | |
9 cm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction