EISCO Ring Closed with Clamp

Features two Piece clamp integrated with boss head clamp.

Manufacturer: EISCO CH0672C

 View more versions of this product

Catalog No. 12-000-106

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Rod 0.31 to 0.49 in.
    Height (English) 2.8 in.
    Height (Metric) 7.1cm
    Length (English) 10.6 in.
    Diameter (Metric) Inner 10cm
    Diameter (English) Inner 3.93 in.
    Diameter (Metric) Rod 8 to 12.5mm
    Length (Metric) 26.9cm
    Material Plated Mild steel
    Weight (English) 2.8 lb.
    Weight (Metric) 1.2kg
    Width (English) 7.1 in.
    Width (Metric) 18cm
    Product Type Ring Closed with Clamp

    Warranty

    3 years

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit