Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ringers Tire Buddy Gloves
Click to view available options
Size:
Medium
Large
Description
- High-abrasion resistant palm reduces wear on the hands
- EVA foam padding in lower portion of palm to reduce fatigue and injuries
- Tough spandex top material
- Rubberized Clarino™ Zeus fingers
- Open elastic cuff allows for easy access
Specifications
Back Material | Spandex |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Medium |
For Use With (Application) | Automotive Assembly |
Glove Cuff Style | Open |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction