Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific RingSeal Cryogenic Vial, External Threads
Click to view available options
Height (Metric):
41.3 mm
47.3 mm
48.5 mm
76.4 mm
89.3 mm
90.2 mm
Description
- Leak-Proof Design: RingSeal™ Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination
- O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C
- Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements
- Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples
- Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes
- Large Writing Area: Large writing area aides in convenient sample identification and organization
- Autoclavable: To ensure efficient sterilization while maintaining their structural integrity
Specifications
Specifications
Color | Natural |
Diameter (Metric) Outer | 12.2 mm |
Material | Polypropylene |
Pre-slit | No |
Sterility | Sterile |
Disposable | Single-use |
Volume (Metric) | 1 mL |
Graduated | Yes |
No. per Case | 500 |
Volume (Metric) Working | 0.9 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction