Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Ripstop Bomber Jacket
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Lime
Orange
Length (Metric):
73.66 cm
76.2 cm
78.105 cm
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
132 to 137.46 cm
142.24 to 147.32 cm
152.4 to 157.48 cm
162.56 to 167.44 cm
Description
- Durable ripstop material with waterproof seam sealed construction
- Hood fits into collar or can be removed altogether
- Quilted sleeves for easy arm in/out access
- Adjustable cuffs with rubber pulls
- Left and right chest mic tabs
- Tablet pocket with storm flap
- Reflective material (Width: 2 in.)
Pockets
- Right chest vertical pocket for wallet
- Left chest radio pocket
- Left and right outside slash pockets
- Left bicep 2-division pencil/pen pocket with drainage grommets
- Large vertical tablet (iPad) pocket with zipper inside storm flap
- Tablet can also be accessed without unzipping jacket
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 3 standards.
Specifications
Size | X-Large |
Gender | Unisex |
Material | Ripstop Polyester |
Color | Lime |
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 3 |
Disposable | No |
No. of Pockets | 6 |
Product Type | Ripstop Bomber Jacket |
Tape Type | Reflective |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction