Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Ripstop Bomber Jacket
Features waterproof seam sealed construction and fleece body for protection against tough environments.
$79.00
Specifications
Product Type | Ripstop Bomber Jacket |
---|---|
No. of Pockets | 6 |
Gender | Unisex |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R, Class 3 |
Closure Type | Zipper |
Catalog Number | Mfr. No. | Size | Color | Length (Metric) | Size (Metric) Chest | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Color | Length (Metric) | Size (Metric) Chest | Price | Quantity & Availability | ||
19-220-958
|
Kishigo
JS1302X |
2X-Large | Lime | 76.2 cm | 132 to 137.46 cm |
Each for $79.00
|
|
19-220-959
|
Kishigo
JS1303X |
3X-Large | Lime | 78.105 cm | 142.24 to 147.32 cm |
Each for $79.00
|
|
19-220-960
|
Kishigo
JS1304X |
4X-Large | Lime | 78.105 cm | 152.4 to 157.48 cm |
Each for $79.00
|
|
19-220-961
|
Kishigo
JS1305X |
5X-Large | Lime | 78.105 cm | 162.56 to 167.44 cm |
Each for $79.00
|
|
19-220-962
|
Kishigo
JS130L |
Large | Lime | 76.2 cm | 111.76 to 116.84 cm |
Each for $79.00
|
|
19-220-963
|
Kishigo
JS130M |
Medium | Lime | 73.66 cm | 101.6 to 106.68 cm |
Each for $79.00
|
|
19-220-964
|
Kishigo
JS130XL |
X-Large | Lime | 78.105 cm | 121.92 to 127 cm |
Each for $79.00
|
|
19-220-965
|
Kishigo
JS1312X |
2X-Large | Orange | 76.2 cm | 132 to 137.46 cm |
Each for $79.00
|
|
19-220-966
|
Kishigo
JS1313X |
3X-Large | Orange | 78.105 cm | 142.24 to 147.32 cm |
Each for $79.00
|
|
19-220-967
|
Kishigo
JS1314X |
4X-Large | Orange | 78.105 cm | 152.4 to 157.48 cm |
Each for $79.00
|
|
19-220-968
|
Kishigo
JS1315X |
5X-Large | Orange | 78.105 cm | 162.56 to 167.44 cm |
Each for $79.00
|
|
19-220-970
|
Kishigo
JS131M |
Large | Orange | 73.66 cm | 101.6 to 106.68 cm |
Each for $79.00
|
|
19-220-969
|
Kishigo
JS131L |
Large | Orange | 76.2 cm | 111.76 to 116.84 cm |
Each for $79.00
|
|
19-220-971
|
Kishigo
JS131XL |
X-Large | Orange | 78.105 cm | 121.92 to 127 cm |
Each for $79.00
|
|
Description
- Durable ripstop material with waterproof seam sealed construction
- Hood fits into collar or can be removed altogether
- Quilted sleeves for easy arm in/out access
- Adjustable cuffs with rubber pulls
- Left and right chest mic tabs
- Tablet pocket with storm flap
- Reflective material (Width: 2 in.)
Pockets
- Right chest vertical pocket for wallet
- Left chest radio pocket
- Left and right outside slash pockets
- Left bicep 2-division pencil/pen pocket with drainage grommets
- Large vertical tablet (iPad) pocket with zipper inside storm flap
- Tablet can also be accessed without unzipping jacket
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 3 standards.
Specifications
Ripstop Bomber Jacket | |
Unisex | |
Zipper | |
No |
6 | |
ANSI/ISEA 107-2015, Type R, Class 3 | |
Reflective |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title