Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Ripstop Bomber Jacket
Features waterproof seam sealed construction and fleece body for protection against tough environments.
Manufacturer: Kishigo JS1315X
Description
- Durable ripstop material with waterproof seam sealed construction
- Hood fits into collar or can be removed altogether
- Quilted sleeves for easy arm in/out access
- Adjustable cuffs with rubber pulls
- Left and right chest mic tabs
- Tablet pocket with storm flap
- Reflective material (Width: 2 in.)
Pockets
- Right chest vertical pocket for wallet
- Left chest radio pocket
- Left and right outside slash pockets
- Left bicep 2-division pencil/pen pocket with drainage grommets
- Large vertical tablet (iPad) pocket with zipper inside storm flap
- Tablet can also be accessed without unzipping jacket
Compliance
Meets ANSI™ /ISEA 107-2015, Type R, Class 3 standards.
Specifications
ANSI 107 Class 3 certified | |
Orange | |
Unisex | |
78.105 cm | |
6 | |
5X-Large | |
162.56 to 167.44 cm | |
193 gsm | |
48.3 cm |
Zipper | |
No | |
30.75 in. | |
Ripstop polyester | |
Ripstop Bomber Jacket | |
64 to 66 in. | |
Reflective | |
19 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title