Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RJ31 Series Winter Wear Bomber Jacket
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Weatherproof polyester shell with zip out polar fleece liner.
- Pockets on outer shell and removable fleece liner. 8 pockets-5 outside, 3 inside.
- Cell phone/radio chest pocket with clear panel on outside shell.
- Detachable drawstring hood has collar pouch to hide away hood when not in use.
- 2 inch silver reflective tape.
- Two double tacked microphone tabs on left and right shoulders on front of jacket.
Specifications
Size | Large |
Material | Weatherproof Polyester |
Color | Hi-vis Lime |
Closure Type | Zipper |
Certifications/Compliance | Meets ANSI/ISEA 107-2015; Type R - Class 3 |
Coating | Polyurethane |
Cuff Style | Elastic |
Hood Type | Concealed, Detachable |
Liner Material | Polar Fleece |
No. of Pockets | 8 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction