RKI™ Eagle™ Portable Sample-Drawing Gas Monitor

Manufacturer: RKI InstrumentsSupplier Diversity Partner 725305RK

 View more versions of this product

Catalog No. 18-999-143

  Check Availability
Add to Cart

    Specifications

    Product Type Gas Monitor
    Response Time 30 sec. to 90%
    Temperature (English) Operating 14° to 104°F
    Temperature (Metric) Operating -10° to 40°C
    Weight (English) 5 lb.
    Width (English) 5.9 in.
    Width (Metric) 14.98cm
    Height (English) 7 in.
    Height (Metric) 17.78cm
    Alarm Types 2 alarms per channel plus TWA and STEL alarm
    Certifications/Compliance CSA, UL , EPA
    Dimensions (L x W x H) 10.5 x 5.9 x 7 in. (26.67 x 14.98 x 17.78cm)
    Display Type LCD
    Humidity Range 0 to 95%
    Length (English) 10.5 in.
    Length (Metric) 26.67cm
    Power Supply Size D batteries, 4 alkaline or Ni-Cad
    Detectable Analytes LEL and PPM hydrocarbons/O2/PH3
    Accuracy ±5% of full scale
    Weight (Metric) 2.267kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit