Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ RLLE Halogen Magnifier Light

Includes an industrial-grade clamp. Waldmann™ RLLE Halogen Magnifier Light lens cover protects against dust and scratches.

Manufacturer:  Waldmann Lighting™ 138442000

Catalog No. 11-000-128


Add to cart

Description

Description

  • 93.98 cm (37 in.) reach spring-loaded arm
  • 4 diopter magnififer
  • 11.94 cm (4.7 in.) diameter magnifying lens
Specifications

Specifications

ETL/cETL, CE
24.38cm
93.98 cm
4100 lumens
120 volts
9.6 in.
Articulating arm; lamp, 7.5 in. cord, plug
Halogen
Plastic
22 watts
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit