Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RNA sodium salt, from yeast, Affymetrix/USBTM
Click to view available options
Quantity:
25 g
100 g
1 kg
Packaging:
Plastic bottle
Specifications
Physical Form | Powder |
Quantity | 1 kg |
Packaging | Plastic bottle |
Chemical Name or Material | RNA Sodium Salt |
Safety and Handling
EINECSNumber | 277-256-7 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction