Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Roc™ Silica HPLC Columns, Particle Size: 3 μm
Conventional HPLC column built to be a laboratory cornerstone; pressure rated for any 400 bar HPLC system
$458.00 - $575.00
Specifications
Particle Shape | Spherical |
---|---|
Particle Size | 3 μm |
pH | 2.5 to 8 |
Pore Size | 100 Å |
Surface Area | 300 m2/g |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
06-611-487
|
Restek™
953031E |
100 mm | 3 mm |
Each for $458.00
|
|
||||
06-611-486
|
Restek™
9530315 |
100 mm | 4.6 mm |
Each for $497.00
|
|
||||
06-611-489
|
Restek™
953036E |
150 mm | 3 mm |
Each for $475.00
|
|
||||
06-611-488
|
Restek™
9530365 |
150 mm | 4.6 mm |
Each for $575.00
|
|
||||
Description
- Delivers the peak shape, reproducibility, ruggedness, and performance in demand
- Exceptional value for routine analyses and large-volume workflows
- High-purity, fully porous silica backed by quality manufacturing features a variety of phases to fit most HPLC methods
- Ideal for a wide range of applications from food to pharma
- 5 phases cover 98% of USP methods
Specifications
Spherical | |
2.5 to 8 | |
300 m2/g | |
L3 | |
Normal-Phase, HILIC |
3 μm | |
100 Å | |
Max: 80°C | |
Bare Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title