Brady™ Roll Form Pipe Markers, Legend: RETURN

Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Marker is made of pressure sensitive vinyl

Manufacturer: Brady™ 41514

 View more versions of this product

Catalog No. 19-112-158

  Check Availability
Add to Cart

    Specifications

    Display Text Legend: RETURN
    Material Pressure Sensitive Vinyl
    Packaging Quantity 1/Roll
    Color Black on Yellow
    Size (English) 8 in. x 30 ft.
    Size (Metric) 20.3cm x 9.14m

    • Wrap around entire width of pipe and adhere to themselves
    • Legend repeats 65 times per roll
    • For marking pipes that carry same contents
    • With vinyl adhesive suited for use in outdoor applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit