Learn More
Brady™ Roll-Mounted Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, White
Shop All Brady Corporation ProductsDescription
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Specifications
Specifications
| Color | White |
| Length (English) | 2 in. |
| Displayed Text | Blank |
| Material | Vinyl |
| Type | Marking Tape |
| Thickness | 0.004 in. |
| Width (Metric) | 165.1 mm |
| Packaging Quantity | 1000/Roll |
| Width (English) | 2 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.