Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels
Click to view available options
Capacity:
2000 mL
46.66 oz., 1380 mL
59.51 oz., 1760 mL
59.51 oz., 1760mL
Closure Color:
Black
White
Height (English):
9.44 in.
10.62 in.
11.22 in.
Description
Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.
- Tapered neck (nominal I.D. of 29mm) is easy to clean
- Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
- Both bottles and caps are autoclavable
- Nonsterile
Specifications
Closure Material | Phenolic |
Closure Size | 38-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 110 mm |
Height (English) | 11.22 in. |
Height (Metric) | 285 mm |
Capacity | 59.51 oz., 1760 mL |
Capacity (Metric) | 1760 mL |
Capacity (English) | 59.51 oz. |
Color | Clear |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction