Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stuart™ Roller Shakers

Gentle rocking and rolling action of Stuart™ Roller Shakers provide complete mixing

 View more versions of this product

Catalog No. 13-311-275


Add to cart

Includes: 6.5-ft (2-m) power cord and plug.

Description

Description

  • Safe for use in cold rooms down to 39°F (4°C) or in incubators to 140°F (60°C), up to 80% humidity
  • Continuous and quiet operation
  • Choice of analog fixed speed or digital variable-speed models

Certifications

CE

Warranty and Services

3 Years

Specifications

Specifications

6 Rollers
24 cm
4.65 inches
60 hz
360 degrees
8 kg
39 to 140°F
Yes
53.98 cm
Accommodates most tube and bottle sizes
Variable Speed
9.45 inches
11.83 cm
Digital
18 lbs
5 to 60 rpm
4 to 60°C
120 V
21.25 inches
Incubators
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit