Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-100 Rotary Evaporator Systems

The Rotavapor R-100 is capable of manually adjustable rotation speed of 20 to 280rpm and equipped with action jack lift for manual lifting of evaporating flask.

Manufacturer:  BUCHI 11100C2012

 View more versions of this product

Catalog No. 05-405-101


Add to cart

Description

Description

  • Effective Rotavapor for limited budgets
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications
Specifications

Specifications

CE
Dimensions: 50.2D x 61.7W x 89.8cm H (19.7 x 24.2 x 35.3 in.)
100 - 120V
20 - 280rpm
1500cm2
Evaporator
30w
SJ 24/40
0 - 35° (Adjustable)
Recirculating chiller: F-100, fix 10°C
18 -19kg (Depending on the glass assembly)
R-100
Distillation, Concentration, Drying in Pharmaceutical and Reflux Reaction, Re-crystallization, Sublimation in QC and R and D laboratories
w/o Protective coating
Flask Size Range: 50 - 4000mL
Cold trap
IP21
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit