Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Rotavapor™ R-180 Rotary Evaporator PROMO
Shop All BUCHI Products

Click to view available options
Capacity (Metric):
3 L
Description
- Electronic lift with power outage auto-lift
- Four safety-coated condenser options
- 3 L flask with cordless bath
- Flexible positioning in the fume hood
- IP42 splashproof rating
- ECO mode option to shut down after inactivity
- Easy to install and maintain
- Systems include a vacuum controller
Specifications
Specifications
| Voltage | 110 V |
| Capacity (Metric) | 3 L |
| Speed | 10 to 330 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| Max. Temperature (Metric) | 95°C |
| Vacuum Type | None |
| Condenser Type | Cold Trap |
| Dimensions (L x W x H) | 505 x 400 x 800 mm |
| IP Rating | IP42 |
| Controller Type | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction