Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI™ Rotavapor R-300 Available on GSA/VA Contract for Federal Government customers only.

Rotavapor R-300 has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath

$6020.00 - $7680.00

Specifications

Capacity (Metric) 5 L
For Use With (Equipment) Vacuum pump
Hertz 50 to 60 Hz
Material Stainless steel, glass, PTFE
Product Type Rotary Evaporator
View More Specs

Products 3
Catalog Number Mfr. No. Glassware Assembly Type Description Price Quantity & Availability  
Catalog Number Mfr. No. Glassware Assembly Type Description Price Quantity & Availability  
05-000-455 Available on GSA/VA Contract for Federal Government customers only.
View Documents
BUCHI™
11R300152C002
Cold Trap Manual lift system Each for $6,480.00
Add to cart
 
05-000-485 Available on GSA/VA Contract for Federal Government customers only.
View Documents
BUCHI™
11R300152V002
Vertical Manual lift system Each for $6,020.00
Add to cart
 
05-000-941 Available on GSA/VA Contract for Federal Government customers only.
View Documents
BUCHI™
11R300252C002
Cold Trap Electronic lift system Each for $7,680.00
Add to cart
 
Description

Description

  • Rotation speed, lift position and heating are controlled directly on the unit
  • Multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand
  • Intuitive user interaction
  • Precise operation control
  • 5 L flask capacity
  • Ergonomic handle

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

5 L
50 to 60 Hz
Rotary Evaporator
Ambient to 220°C
100 to 120 V
Vacuum pump
Stainless steel, glass, PTFE
10 to 280 rpm
No
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit