Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller

The R-300 meets the highest expectations in convenience and versatility, and includes a V-300 vacuum pump for quiet vacuum over the course of evaporations. I-300 interface controls the pump and chiller, while the Heating Bath (B-301) has a capacity of 1 L.

Manufacturer:  BUCHI 11SR300212VS12

 View more versions of this product

Catalog No. 05-405-203


Add to cart

Description

Description

  • The Rotary Evaporator R-300 System meets the highest expectations in convenience and versatility
  • Bundled with the Vacuum Pump V-300, controlled by the Interface I-300, and includes Recirculating Chiller F-305
  • The interface is the central control unit for all process parameters
  • Rotation speed, heating-, cooling-, vapor-temperature and pressure are perfectly synchronized to optimize the distillation process
  • All Rotavapor™ R-300 system configurations are P+G coated
  • Accessories and connections are included for out of the box usage
Specifications

Specifications

24/40
R-300
Electronic Lift
0.6 L (1 L Flask, 3 kg Max Load)
20°C to 95°C
Recirculating Chiller (F-305)
429 x 607 x 947 mm
1 L
50/60 Hz
Rotary Evaporator System
100/120 V
Rotary Drive: 280 RPM (Max); V-300: 1500 RPM (Max)
Sample Evaporation
Vertical
IP21
10° to50°
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit