Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller

The R-300 meets the highest expectations in convenience and versatility, and includes a V-300 vacuum pump for quiet vacuum over the course of evaporations. I-300 interface controls the pump and chiller, while the Heating Bath (B-301) has a capacity of 1 L.

$15310.00 - $21210.00

Specifications

Capacity (Metric) 0.6 L (1 L Flask, 3 kg Max Load)
Dimensions (L x W x H) 429 x 607 x 947 mm
Heating Capacity (Metric) 1 L
IP Rating IP21
Model R-300
View More Specs

Products 3
Catalog Number Mfr. No. Glassware Assembly Type Description Price Quantity & Availability  
Catalog Number Mfr. No. Glassware Assembly Type Description Price Quantity & Availability  
05-405-202
View Documents
BUCHI
11SR300212CS02
Cold Trap Electronic Lift
Each for $15,310.00
Add to cart
 
05-405-203
View Documents
BUCHI
11SR300212VS12
Vertical Electronic Lift
Each for $21,210.00
Add to cart
 
05-405-200
View Documents
BUCHI
11SR300112VS12
Vertical Manual Lift
Each for $20,100.00
Add to cart
 
Description

Description

  • The Rotary Evaporator R-300 System meets the highest expectations in convenience and versatility
  • Bundled with the Vacuum Pump V-300, controlled by the Interface I-300, and includes Recirculating Chiller F-305
  • The interface is the central control unit for all process parameters
  • Rotation speed, heating-, cooling-, vapor-temperature and pressure are perfectly synchronized to optimize the distillation process
  • All Rotavapor™ R-300 system configurations are P+G coated
  • Accessories and connections are included for out of the box usage
Specifications

Specifications

0.6 L (1 L Flask, 3 kg Max Load)
1 L
R-300
Rotary Drive: 280 RPM (Max); V-300: 1500 RPM (Max)
429 x 607 x 947 mm
IP21
Rotary Evaporator System
100/120 V
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit