Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller Available on GSA/VA Contract for Federal Government customers only.

The R-300 meets the highest expectations in convenience and versatility. The I-300 interface provides a central location to regulate each evaporation parameter.

Manufacturer:  BUCHI 11R300152V122

 View more versions of this product

Catalog No. 05-000-493


Add to cart

Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.

The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature; and pressure control. Push notifications on mobile devices allows connected users to view the status of multiple R-300s.

  • Intuitive user interaction
  • Precise operation control
  • 1L or 5L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Valve unit available for non-BUCHI vacuum source
  • Additional glass assemblies and configurations

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Rotary Evaporator
24/40
CE/CSA
100/120 V
10 to 280 rpm
B-305 Heating Bath
1600 W
Vertical
I-300 Interface (Woulff Bottle)
50/60 Hz
R-300
Manual Lift
5 L
Safety Coating
220°C
100/120 V
607 x 429 x 947 mm
1100 W
SDS
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit