Learn More
BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller and V-300 Pump

The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor™ R-300 to a fully integrated system where a central interface regulates each component.
Supplier: BUCHI 11SR300152CS02
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Specifications
Manual Lift | |
100/120 V | |
10 to 280 rpm | |
220°C | |
1600 W | |
Cold Trap | |
I-300 Interface | |
CE/CSA | |
50/60 Hz | |
24/40 |
5 mbar | |
5 L | |
Woulff Bottle | |
V-300 Diaphragm | |
100/120 V | |
607 x 429 x 947 mm | |
1100 W | |
Rotary Evaporator System | |
R-300/V-300 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.