Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-300 Rotary Evaporator with Controller and V-300 Pump PROMO

The R-300 meets the highest expectations in convenience and versatility. Included is the V-300 vacuum pump, providing quiet vacuum over the course of your evaporation.

Manufacturer:  BUCHI 11SR300252CS02PMO

 View more versions of this product

Catalog No. 05-001-070PMO

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask in to and out of the water bath. The I-300 interface is the central control unit for all process parameters of the Rotavapor R-300. This includes rotation speed; lift position; heating, cooling, and vapor temperature; and pressure control. The I-300 interface also controls the V-300 vacuum pump and chiller (if applicable), providing reliable performance throughout the evaporation. The patented multipurpose Combi-clip with snap lock-mechanism provides for quick flask connection and detachment with one hand.

  • Intuitive user interaction
  • Precise operation control
  • 5L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Additional glass assemblies and configurations
Specifications

Specifications

24/40
R-300/V-300
CE/CSA
100/120 V
10 to 280 rpm
220°C
1600 w
Cold Trap
I-300 Interface
50/60 Hz
Rotary Evaporator System
5 mbar
5 L
V-300 Vacuum Pump, Electronic Lift
V-300 Diaphragm
100/120 V
607 x 429 x 947 mm
1100 w
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit