Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor™ R-300 Rotary Evaporator Standalone

The R-300 meets the highest expectations in convenience and versatility.

Manufacturer:  BUCHI 11R300112C102PM

 View more versions of this product

Catalog No. 05-000-299PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

The R-300 Rotavapor™ has an ergonomic handle for easy positioning of the evaporation flask into and out of the water bath. Rotation speed, lift position and heating are controlled directly on the unit. The patented multipurpose Combi-clip with snap-lock mechanism provides for quick flask connection and detachment with one hand.

  • Intuitive user interaction
  • Precise operation control
  • 1 L flask capacity
  • Ergonomic handle
  • Combi-Clip
  • Additional glass assemblies and configurations
Specifications

Specifications

50/60 Hz
Rotary Evaporator
CE/CSA
1 L
95°C
100/120 V
607 x 429 x 947 mm
24/40
R-300
100/120 V
10 to 280 rpm
1600 w
Cold Trap
1100 w
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit