Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ohaus Rotor, Angle, 24 × 1.5/2.0 ml, Sealable
Angle rotor for use with Frontier 5000 Series Micro Centrifuge
Manufacturer: Ohaus 30130871/EMD
Description
- Capacity: 24 x 1.5/2.0 ml
- Max g-force: 21,953g
- Max speed: 15,200 rpm
Warranty and Services
2 years
Specifications
Rotor, Angle, 24x1.5/2.0ml, Sealable | |
24 x 1.5/2.0 ml | |
15,200 rpm | |
FC5515 | |
Angle rotor 24 x 1.5/2.0mL, sealable |
Stainless steel | |
21,953 x g | |
1.250 kg | |
45° |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title