Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RSZH32 Series Winter Wear Zip-up Sweatshirt
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- 100% polyester 280 gsm fleece
- Elastic knit at wrists and waist
- 2 in. silver reflective material
- Zipper front closure
- Mesh lined hood with adjustable pull cord
- 2 outside pockets
Specifications
Size | Medium |
Gender | Unisex |
Material | Polyester Fleece |
Color | Hi-vis Lime |
Neck Style | Hooded |
Seam Type | Sewn |
Sleeve Style | Long Sleeve |
Closure Type | Zipper |
Cuff Style | Elastic Knit |
Disposable | Reusable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction