Thermo Scientific™ RT Elite Stirring Hotplate Kits

Monitor the temperature of your sample, bath or heating block while heating with RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.

Manufacturer: Thermo Scientific™ TF40000078

 View more versions of this product

Catalog No. 10-473-027

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Type 120V
    Description Stainless-steel top; Max. speed: 50-1200rpm; Temp. Range: 4° to 450°C; 120V 60Hz
    Electrical Requirements 120V 60Hz
    Surface Area (English) Heating 38° to 842°F
    Hertz 60Hz
    Includes Kits include RT Elite Stirring Hotplate, external display, cool touch heating block holder and 1 each of segments 4, 8, 16, 20 and 40mL
    Stirring Range 50-1,200rpm
    Surface Area (Metric) Heating 4° to 350°C
    Top Plate Material Stainless-steel
    Voltage 120V

    Monitor the temperature of your sample, bath, or heating block while heating with Thermo Scientific™ RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.

    Dependable Performance

    • Built-in temperature controller and external probe
    • Easy accurate temperature control
    • Monitor the temperature of your sample, bath, or heating block
    • Braking feature prevents decoupling and brings stir bar to immediate stop for quick vessel removal
    • Thermo Scientific™ StirTrac™ system provides strong magnetic coupling
    • Excellent low-speed stirring
    • Consistent speed control
    • Convenient built-in timer
    • Microprocessor feedback control provides constant speed despite changes in viscosity
    • Super fast heating blocks save time by reaching 225°C in 15 minutes

    Outstanding Safety

    • Overtemperature control prevents runaway temperatures with user-defined setpoint
    • HOT TOP Warning System signals when hotplate surface exceeds 50°C prevents accidental burns
    • Excellent stability with low-profile, aluminum base with six nonskid feet
    • Innovative Cool Touch Block holder for safe and efficient removal of heating blocks
    • Robust design protects internal components from spill

    Modular, FlexibleYour Choice

    • Choose from a variety of probe types and sizes
    • New RT Elite remote display with updated design—adjustable display can be used with or without a probe
    • RT models available as hotplate or stirrer only or hotplate stirrers

    Ordering Information:

    100V, 230V and 240V models not available in North America.

    Includes:

    • RT Elite Stirring Hotplate
    • External display
    • Cool touch heating block holder
    • 1 each of segments 4, 8, 16, 20 and 40mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit