Thermo Scientific™ RT Stirring Hotplates

Precisely and repeatedly heat samples with these hotplates, which offer simple operation, electronic temperature control and built-in safety features for superior performance.

Manufacturer: Thermo Scientific™ SP13632033Q

 View more versions of this product

Catalog No. 11-400-012Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type Hotplates
    Temperature Range (Metric) 4° to 350°C
    Speed 50 to 1,200rpm
    Hertz 50/60Hz
    Height (English) 3.9 in.
    Length (English) 11.2 in.
    Width (English) 6.6 in.
    Certifications/Compliance cCSAus, CE Marked
    Shipping Weight (Metric) 4.8kg
    Top Plate Diameter (English) 5.3 in.
    Dimensions (L x W x H) 11.2 x 6.6 x 3.9 in. (28.4 x 16.5 x 9.9cm)
    Stirring Positions 1
    Height (Metric) 9.9cm
    Length (Metric) 28.4cm
    Width (Metric) 16.5cm
    Description Aluminum top plate; 220/240V 50/60Hz
    Shipping Weight (English) 10.5 lb.
    Top Plate Diameter (Metric) 13.5cm
    Electrical Requirements 220/240V 50/60Hz
    Top Plate Material Aluminum
    Voltage 220/240V

    Precisely and repeatedly heat samples with Thermo Scientific™ RT Stirring Hotplates, which combine intelligent performance, safety and design with integral, easy to use controls to deliver simple operation. Electronic temperature control and built-in safety features deliver superior performance. Choose between an aluminum or stainless-steel top plate, 5.38 in. dia. (13.5cm). State of the art temperature control prevents runaway temperature conditions.

    Key Features

    • Thermo Scientific™ StirTrac™ system provides improved low-speed stirring, consistent speed control and stronger magnet coupling
    • Easy to use control knobs for temperature and speed
    • Variable temperature control in 1°C increments
    • Braking feature brings stir bar to immediate stop for quick flask removal, prevents decoupling
    • Integral temperature display and controller eliminates need for a bulky and expensive remote temperature controllers. Ideal for use in fume hoods.
    • Protection rating IP42

    Designed for Stability and Safety

    • Innovative temperature control prevents runaway temperature conditions with user-defined overtemperature setpoint
    • Flexible remote temperature probe allows application versatility
    • Hot-surface Alert when top plate temperature exceeds 50°C
    • Six nonskid feet prevent sliding
    • Cord retention bracket prevents loose power cord connections that can cause electrical arcing

    Includes
    Detachable power cord
    6 in. (15.2cm) PTFE-coated temperature probe

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit